Triton Products Stainless Steel BinClip LocHook, 3 pc
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel BinClip is designed for use with stainless steel square hole LocBoard products.
These unique BinClips allow users to position hanging plastic bins and fasten them individually to any stainless steel LocBoard (LB-18S/S-Kit) or stainless LocBoard mobile tool cart (LBC-18S/SH.)
Ideal for use everywhere from clean rooms to harsh environments.
The plastic hanging bins can quickly be removed from the BinClip, taken to the job and then returned to hang on the BinClip.
Use multiple stainless steel BinClips for larger bins and heavier items.Br> Lifetime warranty.
These unique BinClips allow users to position hanging plastic bins and fasten them individually to any stainless steel LocBoard (LB-18S/S-Kit) or stainless LocBoard mobile tool cart (LBC-18S/SH.)
Ideal for use everywhere from clean rooms to harsh environments.
The plastic hanging bins can quickly be removed from the BinClip, taken to the job and then returned to hang on the BinClip.
Use multiple stainless steel BinClips for larger bins and heavier items.Br> Lifetime warranty.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
Product Details
| Type | Hook |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Color | Stainless Steel |
| Manufacturers Part Number | 67500 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |