Triton Products LocBoard Mounting Kit
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard mounting hardware kit has everything required to mount LocBoard heavy duty white epoxy coated steel boards on any flat wall surface.
12 piece steel screw/anchor mounting hardware kit for LB1-W, LB2-W and LB18-W.
Screws are designed to fit through square holes to mount the LocBoard tightly to the wall surface.
12 piece steel screw/anchor mounting hardware kit for LB1-W, LB2-W and LB18-W.
Screws are designed to fit through square holes to mount the LocBoard tightly to the wall surface.
PRICE
$7.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | LB-MHK |
| Type | Mounting Hardware |
| Material | Steel |
| Package Quantity | 12 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |