Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154215

MPN #: 7012828692

3M DBI-SALA Nano-Lok Edge Self-Retracting Lifeline, Galvanized Cable & Aluminum Rebar Lock Hook, 8'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline (SRL) is designed for ANSI Class 2 foot-level tie-off and leading edge applications - often found in construction. The SRL is ergonomically designed for ease of use and is ideal for direct connection to most harnesses.

3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline's compact design is easily worn on the user's back and stays out of the way; it can also be used as a lanyard replacement. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from to suit a variety of applications. 3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline is designed to lock quickly stopping a fall within inches - providing more protection at low heights. In addition, tension is maintained on the lifeline, which helps reduce potential dragging and trip falls.

Features:
  • Designed for foot-level tie-off and leading edge applications
  • Durable thermoplastic housing
  • RFID equipped and compatible with inventory management system
  • Compact Design
  • Built-in connector for direct attachment to harness
  • Available in multiple styles and configurations
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator


PRICE
$529.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight5 lbs
Hook Opening2-3/8 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialGalvanized Cable
Number of Legs1
ColorOrange
Mounting LocationDirect to Harness Back
Anchorage ConnectionPin Connector
Cable MaterialGalvanized Cable
Install TypePortable & Removable
DescriptionSelf-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012828692
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionRebar Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 2
ANSI SRL TYPESRL