Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1856774

MPN #: 7012818630

3M™ DBI-SALA® Nano-Lok™ Tie-Back Self Retracting Lifeline, Hot Work, Wrap Bax Hook 9'

Product Description
3M™ DBI-SALA® Nano-Lok™ Tie-Back Self Retracting Lifeline, Hot Work, Wrap Bax Hook 9'3101324

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • For hot work use
  • Built-in connector for single-leg SRL direct attachment to harness
  • 9 ft. (2.7m) 3/4" (19mm) Kevlar® fiber webbing lifeline
  • Tie-back self-locking hook on lifeline
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loop
  • Quick activating speed sensing brake system
  • High capacity energy absorber and impact indicator protected by Kevlar® fiber cover
  • 3M™ Connected Safety ID (CSID) equipped
  • Wide variety of configurations available
PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight3 lbs
Hook Opening13/16 in
Lifeline Width3/4 in
Lifeline Length9 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialNomex/Kevlar Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionTie-Back, Snap Hook
Cable MaterialNomex/Kevlar Webbing
DescriptionNano-Lok™ Tie-Back Self Retracting Lifeline - For Hot Work Use
Package Quantity1
Manufacturers Part Number7012818630
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z359.14, A10.32; OSHA 1910.66 1926.502
ANSI SRL TYPESRL