Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149066

MPN #: 7100315143

3M™ DBI-SALA Nano-Lok XL Self Retracting Lifeline, Dyneema Webbing & Swivel Snap Hook, 20'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 9 ft. (2-3/4 m), 11 ft. (3-3/8 m), 15 ft. (4-9/16 m) and 20 ft. (6 m) lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls. Durable nitrile energy absorber is a smaller design and last four times longer.

3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifeline is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.

Features:
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
  • Galvanized steel cable lifeline
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
  • Average Arrest Force (Imperial): 1125 lbf (ANSI), 1125 lbf (OSHA 130 lb. - 310 lb.), 1125 lbf (OSHA up to 420 lb.)
  • Average Arrest Force (Metric): 5 kN (ANSI), 5 kN (OSHA 130 lb. - 310 lb.), 5 kN (OSHA up to 420 lb.)
  • Connected Safety ID Equipped
  • Install Type: Portable & Removable
  • Maximum Arrest Force (Imperial): 1350 lbf (ANSI), 1350 lbf (OSHA 130 lb. - 310 lb.), 1350 lbf (OSHA up to 420 lb.)
  • Maximum Arrest Force (Metric): 6 kN (ANSI), 6 kN (OSHA 130 lb. - 310 lb.), 6 kN (OSHA up to 420 lb.)
  • Recommended Application: Assembly, Cleaning, Facility Maintenance, Ladder Climbing, Machine Operation, Painting, Remediation
  • Recommended Industry: Automotive, Construction, General Industry, Manufacturing, Military Maintenance, Repair & Operation (MRO), Pharmaceutical, Transportation, Utilities, Wind Energy


PRICE
$779.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight7 lbs
Lifeline Length20 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlue
Mounting LocationOverhead Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialDyneema Webbing
DescriptionDBI-SALA Nano-Lok XL Self-Retracting Lifeline, Web & Swivel Snap Hook
Package Quantity1
Manufacturers Part Number7100315143
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSwivel Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL