Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761329

Global Industrial™ 9'L Personal Self Retracting Lifeline, Dyneema Web

Product Description
✓ Dyneema® web lifeline
✓ Internal braking system and external energy absorber
✓ External energy absorber features ViewPack® cover with inspection window

Provide your employees with the trusted strength of Dyneema® with the Global Industrial™ 9' L Personal Self Retracting Lifeline. Internal brakes plus the external energy absorber help to deliver the maximum weight capacity while the Dyneema® web lifeline resists abrasion ensuring long-lasting use. The over-molded glass-filled nylon housing contributes unmatched impact resistance. The integrated aluminum alloy swivel-eye helps to prevent lifeline twisting for smooth operation. The lifeline features an alloy steel snap-hook anchorage connector, a user-supplied dorsal connector, and an alloy steel dorsal connecting carabiner. May be anchored up to 5-feet below the dorsal D-ring for users weighing up to 425-pounds with OSHA-only compliance. ANSI Z359.14-2014 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $539.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    Hook Opening13/16 in
    Lifeline Width13/16 in
    Cable Diameter3/16"
    Lifeline Length9 ft

    Product Details

    Harness Connection MaterialPlated Alloy Steel
    Lifeline MaterialDyneema®/Polyester
    Number of Legs1
    ColorBlue
    Anchorage ConnectionSnap Hook
    Package Quantity1
    Anchorage Connection MaterialPlated Alloy Steel
    Harness ConnectionCarabiner
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.14-2021, OSHA 1926.502, OSHA 1910.140
    ANSI SRL ClassClass 1
    ANSI SRL TYPESRL-P