Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149042

MPN #: 7012815205

3M™ DBI-SALA® Delta™ Vest Safety Harness, Back D-Ring, S

Product Description
3M™ DBI-SALA® Delta™ Safety Harnesses are recognized by their bright yellow webbing and patented triangular no-tangle back pad design.

3M™ DBI-SALA® Delta™ Safety Harness represents the culmination of more than twenty years of design, research, manufacturing expertise, and on-the-job performance. It features revolving torso adjuster buckles, automatic stand-up dorsal d-ring, and low-profile suspension trauma straps. The exclusive triangular back pad design gives the 3M™ DBI-SALA® Delta™ Safety Harness a shape of its own.

Features:
  • Automatic stand-up back D-ring enables efficient dorsal connections
  • Revolving torso adjuster buckles available on select models
  • Available in multiple styles, configurations, and leg and chest connection options
  • Integrated suspension trauma straps included on most models
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
  • Certification: ANSI/ASSP Z359.7-2019
  • Material: Polyester
  • Leg Strap Buckle Material: Zinc Plated Steel


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
SizeS

Product Details

Ring TypeD-Ring
For Use WithFall Protection, Construction
Webbing MaterialPolyester
Side D RingNo
Padding LocationNo Padding
Chest Connection TypeQuick Connect
MaterialPolyester, Steel
Manufacturers Part Number7012815205
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltNo
PaddingNo
ColorYellow
SeriesDelta
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionVest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI/ASSP Z359.7-2019