Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149007

MPN #: 7012817838

3M™ DBI-SALA® ExoFit X200 Comfort Positioning Vest Safety Harness, Back/Hip D-Ring, L

Product Description
The 3M™ DBI-SALA® ExoFit™ X200 Construction/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site. The X200 comfort harness is built with 6,000lb polyester webbing, nylon/polyester hybrid comfort padding and robust alloy steel hardware. Dorsal D-ring connections are faster and easier with the stand-up back D-ring. The anti-slide back D-ring plate design helps reduce dorsal D-ring slide and enables a convenient adapter location for connecting personal SRLs. There are also locking torso-adjustment and quick-connect buckle options available to help your team maintain a safe and comfortable harness fit.

The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.

Features:
  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Certification: ANSI/ASSP Z359.11-2021, OSHA 1926.502, OSHA 1910.140
  • Material: Polyester
  • Leg Strap Buckle Material: Aluminum Alloy/Zinc Plated Steel


PRICE
$569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL

Product Details

Ring TypeD-Ring
For Use WithFall Protection, Construction
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack
Chest Connection TypeDual Lock Quick Connect
MaterialPolyester, Steel, Aluminum
Manufacturers Part Number7012817838
Leg Strap BuckleDual Lock Quick Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleDual Lock Quick Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltYes
PaddingYes
ColorGray
SeriesX200
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeDual Lock Quick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Hip
DescriptionComfort Construction Positioning Vest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI/ASSP Z359.11-2021, OSHA 1926.502, OSHA 1910.140