Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149003

MPN #: 7012816121

3M™ DBI-SALA® ExoFit™ X300 Comfort Vest Safety Harness, Back D-Ring, 2XL

Product Description
The 3M™ DBI-SALA® ExoFit™ X300 is designed for those who refuse to compromise. The X300 harnesses are outfitted with high-quality components that have been developed to enhance the safety, convenience and performance for working at height on your job site. The X300 comfort harness is built with 6,000lb polyester webbing, robust nylon/polyester hybrid comfort padding with reflective 3M Scotchlite™ panels, and lightweight aluminum hardware. New technology in the Dorsal D-ring area helps workers make efficient connections and maintain a safe harness fit. Locking torso adjustment and quick-connect buckle options are available to optimize fit and worker experience. Select configurations are also available with exclusive weight distribution system to help reduce shoulder strain and fatigue.

Features:
  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust
  • Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Certification: ANSI/ASSP Z359.7-2019, OSHA 1926.502, 1910.140
  • Leg Strap Buckle Material: Aluminum Alloy/Zinc Plated Steel


PRICE
$605.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Size2XL

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack
Chest Connection TypeAuto Lock Quick Connect
MaterialPolyester, Steel, Aluminum
Manufacturers Part Number7012816121
Leg Strap BuckleAuto Lock Quick Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleAuto Lock Quick Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltNo
PadYes
ColorGray
SeriesX300
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeAuto Lock Quick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionComfort Vest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI/ASSP Z359.7-2019, OSHA 1926.502, 1910.140