Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346507

MPN #: 7100280643

3M™ DBI-SALA® 8516191 Wall Mount Sleeve, Variable up to 450 Cap Lbs

Product Description
3M™ DBI-SALA® 8516191 Wall Mount Sleeve, Variable up to 450 Cap Lbs8516191

The Advanced™ series hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high-strength aluminum and adjust to fit most standard entries. Our permanent and clamp-on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with an Advanced™ davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Wall mount sleeve davit base
  • Bolt or weld to vertical walls
  • Corrosion resistant plated hardware
  • High strength steel construction
  • 360 degree davit mast rotation
  • PVC davit mast sleeve liner
  • Permanent installation with standard tools
  • Also available in stainless steel
PRICE
$965.00

1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
SizeOne Size

Product Details

StyleDavit Base
TypeDavit Base
MaterialZinc Plated Steel
Package Quantity1
DescriptionWall Mount Sleeve
ColorGold
Manufacturers Part Number7100280643
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.