Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154147

MPN #: 7012818551

3M™ DBI-SALA® Nano-Lok Arc Flash Self-Retracting Lifeline, Web & Steel Snap Hook, 8'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications.

3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline locks quickly stopping a fall within inches - providing more protection at low heights. These features are key safety improvements and provide the user with additional security on the job.

Features:
  • Compact & lightweight design
  • Swiveling anchorage loop
  • RFID equipped and compatible with inventory management system
  • Quick activating speed sensing brake system
  • Built-in connector for direct attachment to harness
  • Fire Resistant Webbing
  • Available in multiple styles and configurations
  • Durable thermoplastic housing
  • High capacity external energy absorber and impact indicator


PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight3 lbs
Hook Opening3/4 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialWebbing
Number of Legs1
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionPin Connector
Cable MaterialWebbing
Install TypePortable & Removable
DescriptionArc Flash Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818551
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL