Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154207

MPN #: 7100325445

3M DBI-SALA Nano-Lok Arc Flash Self-Retracting Lifeline with Carabiner, Web & Steel Snap Hook, 8'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function.

Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to choose from to suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook's smart activating brake system achieves fall clearance as low as 4 feet (1.2 m) while stopping a fall within inches and providing more protection at low heights. In addition, tension is always kept on the lifeline helping to reduce dragging, snapping, and trip falls. These features are key safety improvements and provide the user with the comfort and support required to get the job done right.

Features:
  • Swiveling anchorage loop with carabiner
  • Compact & lightweight design
  • RFID equipped and compatible with inventory management system
  • Fire Resistant Webbing
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
  • Available in multiple styles and configurations
  • Self-locking snap hook on lifeline
  • High capacity external energy absorber and impact indicator


PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening3/4 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialWebbing
Number of Legs1
ColorBlack
Mounting LocationOverhead Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialWebbing
Install TypePortable & Removable
DescriptionArc Flash Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7100325445
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL