Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M DBI-SALA

Model # :WBB1856861

MPN #: 3101588

3M™ DBI-SALA® Nano-Lok™ Extended Self Retracting Lifeline, Cab-Mount Connector, 11'

Product Description
3M™ DBI-SALA® Nano-Lok™ Extended Self Retracting Lifeline, Cab-Mount Connector, 11'3101588

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • Order picker cab-mount bracket and mounting hardware
  • 11 ft. (3.35m) 3/4" (19mm) Dyneema® fiber and polyester web lifeline
  • Self-locking snap hook on lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loop
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • 3M™ Connected Safety ID (CSID) equipped
  • Wide variety of configurations available
CLEARANCE PRICE
$169.95

was $329.95
Save $160.00 (48%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight3 lbs
Hook Opening3/4 in
Lifeline Width3/4 in
Lifeline Length11 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialPolyester Webbing
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionSnap Hook
Cable MaterialPolyester Webbing
DescriptionNano-Lok™ Extended Length Quick Connect Self Retracting Lifeline - Web
Package Quantity1
Manufacturers Part Number3101588
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI A10.32, Z359.14
ANSI SRL ClassClass 2
ANSI SRL TYPESRL