Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154139

MPN #: 7012818539

3M™ DBI-SALA® Nano-Lok Hot Work Self-Retracting Lifeline, Web & Steel Rebar Hook, 6'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) is designed for ease of use and is ideal for direct connection to most safety harnesses. These SRL's are specifically designed for "hot work" environments such as welding and foundry work. Available in single leg and twin leg models.

Nano Lok™ is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.

Features:
  • Constructed with Kevlar® fiber webbing
  • Fire Resistant Webbing
  • Kevlar® protected energy absorber
  • Quick activating speed sensing brake system
  • Self-locking snap hook on the lifeline
  • 420 lbs. (190 kg) weight capacity


PRICE
$529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening2-1/2 in
Lifeline Length6 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialWebbing
Number of Legs1
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionPin Connector
Cable MaterialWebbing
Install TypePortable & Removable
DescriptionHot Work Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818539
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionRebar Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL