Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3138621

MPN #: 7100313168

3M™ DBI-SALA® Nano-Lok Personal Self Retracting Lifeline w/ Steel Swivel Snap Hook, 6 Ft.

Product Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications.
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline locks quickly stopping a fall within inches - providing more protection at low heights. These features are key safety improvements and provide the user with additional security on the job.

Features:
  • Compact & lightweight design
  • Swivelling anchorage loop
  • RFID equipped and compatible with inventory management system
  • Quick activating speed sensing brake system
  • Built-in connector for direct attachment to harness
  • Durable thermoplastic housing
  • High capacity external energy absorber and impact indicator


PRICE
$305.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight2 lbs
Lifeline Length72 ft

Product Details

Lifeline MaterialWebbing
Number of Legs1
ColorBlue
Mounting LocationOverhead
Package Quantity1
Manufacturers Part Number7100313168
Housing MaterialNylon Thermoplastic
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021, 29 CFR OSHA 1910.140
ANSI SRL ClassClass 1
ANSI SRL TYPESRL-P