Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3142612

MPN #: 7012828674

3M™ Dbi-Sala® Nano-Lok XL Self Retracting Lifeline w/Aluminum Carabiner & Rebar Hook, 9'L

Product Description
3m™ Dbi-Sala® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 9 ft., 11 ft., 15 ft. and 20 ft. lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls. Durable nitrile energy absorber is a smaller design and last four times longer.

Features:
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
  • Galvanized steel cable lifeline
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)


PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening2-1/4 in
Lifeline Length9 ft

Product Details

Harness Connection MaterialNon Pertinent
Lifeline MaterialWebbing
Number of Legs1
ColorBlue
Mounting LocationOverhead Anchor Point & Direct to Harness Back
Anchorage ConnectionCarabiner
Cable MaterialWebbing
DescriptionXL Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012828674
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialAluminum
Harness ConnectionNon Pertinent
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL