Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3138675

MPN #: 7100307005

3M™ DBI-SALA® Smart Lock Self Retracting Lifeline, Stainless Steel Cable, 40 Ft.

Product Description
3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience.
Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application.

Features:
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
  • Swiveling snap hook with impact indicator
  • RFID located in cable handle


PRICE
$1,619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight12.4 lbs
Lifeline Length480 ft

Product Details

Lifeline MaterialStainless Steel
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionSnap Hook
Cable MaterialStainless Steel
Package Quantity1
Manufacturers Part Number7100307005
Housing MaterialNylon
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionCarabiner
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021, 29 CFR OSHA 1910.140
ANSI SRL ClassClass 1
ANSI SRL TYPESRL