Dbl. Hangrail Frame w/ 8-24" Black Shelves 1" Square Tubing - Matte Black Frame
The Designer 400 Series of combination merchandisers offers the retailer the ability to cross-merchandise folded and hanging apparel. All units shown are available complete with tubular frame, brackets, shelves, hangrails and casters (except 411K which casters are not recommended).
Double Hangrail Frame w/ 8-24" Black Shelves 1" Square Tubing - Matte Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 58 in |
Product Details
| Style | Fixed |
| Type | Double Hangrail Frame |
| Class | Merchandisers |
| Finish | Matte Black |
| Line | Designer 400 Series |
| Color | Black |
| Manufacturers Part Number | K411/B |
| Brand | Econoco |