Tensabarrier® Steel Sign Frame, 8-1/2"Wx11"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This black standard sign frame is of vertical orientation and measures 8 1/2 inches wide and 11 inches high. Additionally, the sign is available with a horizontal orientation, if preferred and specified. The sign also includes an adapter that attaches to the Tensabarrier® Post. 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Sign |
| Material | Steel |
| Description | Sign Frame With Adapter |
| Color | Black |
| Manufacturers Part Number | FRAME-HDSC-33-8511HD-V |
| Accessory Type | Sign Frame |
| Indoor/Outdoor | Indoor |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |