Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609346

MPN #: DBL362412G

Hoffman DBL362412G L-BOX™ L-Box Wall Mount Cab, 36.00x24.00x12.00

Product Description
The low-profile, vertically-oriented L-BOX™ wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes.

Features:
  • Manufactured from 14 gauge mild steel
  • Self-grounding mounting angles made of 12 gauge plated steel
  • Bonding provision on door
  • Ground stud on body
  • EIA Universal 5/8 - 5/8 - 1/2 in. rack angle mounting hole pattern matches industry standards. Holes are tapped 10-32.
PRICE
$1,219.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C36.00 x 24.00 x 12.34 in

Product Details

Manufacturers Part NumberDBL362412G
Type1
Rack Units6
DescriptionType 1 L-Box Wall Mount Cabinet
BrandHoffman