Hoffman DBSHELF8 Shelf, D-Box, 7.25"D, Steel/LtGray
Write a Review
|
Questions & Answers (0)
Product Description
Shelves provide additional storage in 36- and 48-in. (914- and 1219-mm) tall cabinets. Made of self-grounding plated 16 gauge steel. 75 lb. (34.0 kg) load rating. RAL 7035 polyester powder coat finish.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.05 in |
| Depth | 7.25 in |
Product Details
| Type | Shelf |
| Material | Steel |
| Description | Shelf |
| Color | Gray |
| Manufacturers Part Number | DBSHELF8 |
| Brand | Hoffman |