Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910284

MPN #: VP3588-14

Baldor-Reliance DC Metric Motor, VP3588-14, 2 HP, 3000 RPM, TEFC, D90C Frame

Product Description
Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox.

Features
  • Metric Flange or C-Face per IEC Standards
  • Bolt on non-metric base
  • Class F insulation
  • Tach adaptable except type 135S
  • 20:1 constant torque speed range
  • Type 135S and 3300P motors are TENV, all others are TEFC
Application(s)
  • SCR Drive Motors for replacement on machinery requiring metirc mounting dimensions.
PRICE
$3,095.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Insulation ClassF
Horsepower2 HP
FrameD90C
Motor RPM 50 Hertz3000 rpm
Armature Voltage180 V
Enclosure TypeTotally Enclosed
Mounting LocationC-Din Flange Rigid
Voltage180 V
Armature Full Load Amps10 A
Nameplate RPM3000 rpm
Manufacturers Part NumberVP3588-14
EnclosureTEFC
RPM Range1801-3000 rpm
BrandBaldor-Reliance