Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910188

MPN #: VP3605D

Baldor-Reliance DC Metric Motor, VP3605D, 3.7 HP, 1750 RPM, TEFC, D112D Frame

Product Description
Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox.

Features
  • Metric Flange or C-Face per IEC Standards
  • Bolt on non-metric base
  • Class F insulation
  • Tach adaptable except type 135S
  • 20:1 constant torque speed range
  • Type 135S and 3300P motors are TENV, all others are TEFC
Application(s)
  • SCR Drive Motors for replacement on machinery requiring metirc mounting dimensions.
PRICE
$7,619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6206
Drive End Bearing Size6206

Product Details

Insulation ClassF
HorsepowerKW HP
FrameD112D
Armature Voltage180 V
Field Voltage180 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage180 V
Armature Full Load Amps24.5 A
Nameplate RPM1750 rpm
Manufacturers Part NumberVP3605D
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number36P184Z509