Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236783

MPN #: 108458.00

Leeson Motors Metric DC Motor-1.5KW, 24V, 3000RPM, IP44, Special

Product Description
Metric DC Motor: 1.5KW, 3000 RPM, Totally-Enclosed (IP44) Enclosure, 80D Frame, Special, 24V, S1 duty.

These low voltage (24V) metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are available with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.

A terminal board is provided for connections. All fasteners are metric.

PRICE
$1,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight53

Product Details

Horsepower2 HP
Catalog Number108458
Efficiency TypeStandard
Frame80D
Enclosure TypeIP
Mounting LocationSpecial
Voltage24 V
Kilowatts1.5 kW
Nameplate RPM3000 rpm
Frame MaterialRolled Steel
DutyS1
EnclosureIP44
RPM Range1801-3000 rpm
BrandLeeson