Able Plastic Sheets, 12" x 24" x 1/16" interior material, 10 sheets, 1 color per pack, multiple color options available. Black/white lettering, red/white, yellow/black, blue/white, white/black, and more! Color chart available in the User Manuals/Guides section.
Able Plastic Sheets, Interior Matte, 12" x 24", 1/16", Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 12" x 24" |
| Thickness | 1/16" |
Product Details
| Package Quantity | 10 |
| Brand | Able |