- Deck ID New gray color with clear front, gray back
- Ideal for all warehouses in normal or cold storage environments (to -20°F)
- Easily add signage or labels to your pallet racking when utilizing wire decking
- Bar Code compatible, PVC holder designed to securely fit between the 2" centers of standard 1/4" diameter wire decking
- Includes printable inserts
Aigner Deck ID Label Holder, 5"L x 3"H, Matte Clear/Gray, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Height | 3 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Gray |
| Manufacturers Part Number | ID35HG |
| Unit Type | Snap On |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |