Dominion Faucets Deck Mount Sink Faucet w/ 8-1/2" Gooseneck Spout
Write a Review
|
Questions & Answers (0)
Product Description
Top Mount Service Sink Faucet, 8-1/2" Gooseneck Spout - Two Handle
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Height | 8 in |
| Centers | 8 in |
Product Details
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Deck |
| Material | Brass |
| Valve Type | Compression |
| Manufacturers Part Number | 77-9209 |
| Handle Style | Lever Handles |
| Brand | Dominion Faucets |
Compliance & Certifications
| Certifications | NSF AB1953 |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |