Dominion Faucets Wall Mount Faucet w/ 8" Spout & & Soap Dish
Write a Review
|
Questions & Answers (0)
Product Description
Commercial Kitchen Faucet with Soap Dish. 8" Spout Reach
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 4 in |
| Centers | 8 in |
| Spout Reach | 8 in |
Product Details
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 1.8 gal/min |
| Mounting Location | Wall |
| Number of Holes | 2 |
| Material | Brass |
| Valve Type | Compression |
| Number of Handles | 2 |
| Manufacturers Part Number | 77-8600 |
| Handle Style | Lever Handles |
| Brand | Dominion Faucets |
Compliance & Certifications
| Certifications | NSF AB1953 |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |