Sunlite® Decorative Lamp Holder, E26 Medium Base, Matte Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® porcelain lamp holder sockets facilitate an electrical current to your light fixtures, all the while keeping those handling said fixtures less prone to an electrical discharge from said fixtures during a time of handling. This indoor lamp fixture, constructed of durable steel with a sleek matte black finish, accommodates bulbs up to 60 watts (bulb not included) and is ETL listed for safe use in damp locations.
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Height | 2-1/2 in |
Product Details
| Mounting Location | Junction Box |
| Wattage | 60 W |
| Voltage | 120 V |
| Watts | 60 W |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 46071-SU |
| Leads | 6" |
| Base Type | Medium |
| Brand | Sunlite |