Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166927

MPN #: 40880-SU

Sunlite® Porcelain Lamp Holder, E26 Medium Base, White, Pack of 6

Product Description
Sunlite® porcelain lamp holder sockets facilitate an electrical current to your light fixtures, all the while keeping those handling said fixtures less prone to an electrical discharge from said fixtures during a time of handling.

Features:
  • 4-1/2 inch outside diameter
  • Utilizes 125 volts
  • UL listed for safety
  • Simple installation process
  • For Installation on 3-1/4" and 4" Junction Boxes
  • 660 Watts Max
  • For Closets, Storage Areas, Attics, Basements, Garages


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height1-1/2 in

Product Details

Mounting LocationJunction Box
Wattage660 W
Voltage120 V
Watts660 W
Package Quantity6
ColorWhite
Manufacturers Part Number40880-SU
Leads6"
Base TypeMedium
BrandSunlite