Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183279

MPN #: F87459A8

Valley Craft Deep Door Storage Bin Cabinet, 74 Bins, All-Welded, 36"W x 24"D x 36"H, Gray

Product Description
Valley Craft's® 36 x 24 x 36" Half Cabinet is the perfect solution for maximizing the organization of various unused smaller spaces. This unit is the perfect standalone counter height cabinet, or can also be used under counters or worktables that are already in place to help maximize storage and organization. Other uses have also been on raised shelves or even mounted to the wall (mounting setup not included). Maximizing space, organization, cleanliness, and security is simple with this heavy duty 14-gauge steel half cabinet.

Cabinet has a 24" depth in total: designed with an easy access 20" body, and reinforced 4" deep doors. Full-length louvers on the entirety of both doors and the back of the cabinet are used to easily hang the included plastic storage bins. 74 bins included: 24 (XS), 33 (S), 12 (M), 4 (L), 2 (XL). Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Louvered bin brackets for hanging plastic storage bins
  • Accessory options include: storage bins (sold separately)


PRICE
$1,409.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in
Weight170 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Deep Door
Handle TypeSteel Three Point Locking
Number of Bins74
StyleDoors: Louvered Panels; Interior: Louvered Panels
Louvered PanelsDoors, Interior
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Package Quantity1
Manufacturers Part NumberF87459A8
Bin MaterialPolypropylene
Number of Fixed Shelves3
Base TypeFrame
BrandValley Craft

Warranty

Warranty1 yr