NoTrax® Deep Freeze Mat Anti Fatigue Mat 3/8" Thick 4' x Up to 60' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
DEEP FREEZE RUBBER ANTI FATIGUE MATS
These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.
Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8" thick black rubber mats offer a low profile for easy cart access.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.
Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8" thick black rubber mats offer a low profile for easy cart access.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
PRICE
$270.08
($67.52/foot)
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 4 ft |
| Thickness | 3/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Deep Freeze Mat |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Raised Knob |
| Modular | No |
| Edge | Straight |
| Antimicrobial | Yes |
| Description | Custom Length Mat, 1 - 60 ft |
| Manufacturers Part Number | 765C0048BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Kitchen, Food Processing |