Sani-Trax® Plus is an entrance disinfectant mat that cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories. Thousands of flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear. A thick rubber border allows the mat to hold up to 5 gallons of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution. A tough rubber compound is designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place. Thick containment border stands 1 7/8" higher than finger scrapers to contain disinfectant and contaminants. Overall mat thickness is 2-1/2". Use quaternary ammonium, iodine, chlorine, or any other sanitizer but always test it's concentration. Most sanitizers are concentrated and must be diluted before use in a footbath. Follow label directions for appropriate dilutions. For Use with entrances to any room where spread of contamination needs to be limited: Food processing, laboratories.
Features
- For use in any area that requires added sanitation
- Rubber Surface/Rubber Base
- 2-1/2" Thick
- Chemically resistant to common disinfectant solutions.