TRITAN Single Row Radial Ball Bearing, 0.625 in Bore, 1.625 in OD, 0.5 in Width, Double Sealed
Write a Review
|
Questions & Answers (0)
Product Description
BL Single Row Radial Ball Bearing, 0.625 in Bore, 1.625 in OD, 0.5 in Width, Double Sealed OD
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 22610-88 General, 1628DC Nice, BR9928 Shatz
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 22610-88 General, 1628DC Nice, BR9928 Shatz
PRICE
$7.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.625 in |
| Width | 1.625 in |
| Depth | 1.625 in |
| Height | 0.5 in |
| Weight | 0.2 lbs |
| Bore Diameter | 0.625 in |
| Static Load Rating | 1150 N |
| Outer Diameter | 1.625 in |
Product Details
| Dynamic Load Rating (N) | 2109 |
| Static lbf | 1150 lb-ft |
| Bearing Style | Single Row Radial Ball Bearing |
| Series | Inch 1600 |
| Common Interchanges | 22610-88 General, 1628DC Nice, BR9928 Shatz |
| Dynamic lbf | 2109 |
| Material | Caged |
| Description | Single Row Radial Ball Bearing |
| Manufacturers Part Number | 1628 2RS PRX |
| Duty | Light |
| Grease RPM | 5000 rpm |
| Brand | Bearings Limited |