TRITAN Deep Groove Ball Bearings (Metric) 6205/C3, Open, Medium Duty, 25mm Bore, 52mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6205, Open, Medium Duty, 25mm Bore, 52mm OD
Deep Groove Ball Bearing
Common Interchanges: 205S MRC, 205K FAF, 3205 NDH
Deep Groove Ball Bearing
Common Interchanges: 205S MRC, 205K FAF, 3205 NDH
PRICE
$7.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.0472 in |
| Width | 2.0472 in |
| Depth | 2.0472 in |
| Height | 0.5906 in |
| Weight | 0.3 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 1770 N |
| Diameter | 52 mm |
Product Details
| Dynamic Load Rating (N) | 3150 |
| Static lbf | 1770 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 205S MRC, 205K FAF, 3205 NDH |
| Dynamic lbf | 3150 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6205/C3 |
| Oil RPM | 15000 rpm |
| Duty | Medium |
| Grease RPM | 10500 rpm |
| Brand | Bearings Limited |