TRITAN Deep Groove Ball Bearings (Metric) 6000/C3, Open, Light Duty, 10mm Bore, 26mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6000, Open, Light Duty, 10mm Bore, 26mm OD
Deep Groove Ball Bearing - Open
Common Interchanges: 9100K FAF, 100KS MRC, 3L00 NDH
Deep Groove Ball Bearing - Open
Common Interchanges: 9100K FAF, 100KS MRC, 3L00 NDH
PRICE
$3.73
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.0236 in |
| Width | 1.0236 in |
| Depth | 1.0236 in |
| Height | 0.315 in |
| Weight | 0 lbs |
| Bore Diameter | 10 mm |
| Static Load Rating | 440 N |
| Diameter | 26 mm |
Product Details
| Dynamic Load Rating (N) | 1030 |
| Static lbf | 440 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9100K FAF, 100KS MRC, 3L00 NDH |
| Dynamic lbf | 1030 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6000/C3 |
| Oil RPM | 34000 rpm |
| Duty | Light |
| Grease RPM | 29000 rpm |
| Brand | Bearings Limited |