TRITAN Deep Groove Ball Bearings (Inch) R22 2RS PRX, Sealed, Light Duty, 1.375" Bore, 2.5" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R22-2RS, Sealed, Light Duty, 1.375" Bore, 2.5" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R22
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R22
PRICE
$13.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.5 in |
| Depth | 2.5 in |
| Height | 0.5625 in |
| Weight | 0.5 lbs |
| Bore Diameter | 1.375 in |
| Static Load Rating | 2380 N |
| Outer Diameter | 2.5 in |
Product Details
| Dynamic Load Rating (N) | 3480 |
| Static lbf | 2380 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R22 |
| Dynamic lbf | 3480 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R22 2RS PRX |
| Duty | Light |
| Grease RPM | 10000 rpm |
| Brand | Bearings Limited |