TRITAN Deep Groove Ball Bearings (Inch) R6 2RS PRX, Sealed, Light Duty, 0.375" Bore, 0.875" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R6-2RS, Sealed, Light Duty, 0.375" Bore, 0.875" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R6, EE3S 2RS Koyo, S3PP Fafnir, KLNJ 3/8 2RS RHP
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R6, EE3S 2RS Koyo, S3PP Fafnir, KLNJ 3/8 2RS RHP
PRICE
$3.07
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.875 in |
| Width | 0.875 in |
| Depth | 0.875 in |
| Height | 0.2813 in |
| Weight | 0 lbs |
| Bore Diameter | 0.375 in |
| Static Load Rating | 315 N |
| Outer Diameter | 0.875 in |
Product Details
| Dynamic Load Rating (N) | 745 |
| Static lbf | 315 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R6, EE3S 2RS Koyo, S3PP Fafnir, KLNJ 3/8 2RS RHP |
| Dynamic lbf | 745 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R6 2RS PRX |
| Duty | Light |
| Grease RPM | 31000 rpm |
| Brand | Bearings Limited |