TRITAN Deep Groove Ball Bearings (Inch) R4 2RS PRX, Sealed, Light Duty, 0.25" Bore, 0.625" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R4-2RS, Sealed, Light Duty, 0.25" Bore, 0.625" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R4, EE11/2 2RS Koyo, S1PP7 FAF, Z99R4 NDH
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R4, EE11/2 2RS Koyo, S1PP7 FAF, Z99R4 NDH
PRICE
$3.07
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.625 in |
| Width | 0.625 in |
| Depth | 0.625 in |
| Height | 0.196 in |
| Weight | 0 lbs |
| Bore Diameter | 0.25 in |
| Static Load Rating | 139 N |
| Outer Diameter | 0.625 in |
Product Details
| Dynamic Load Rating (N) | 335 |
| Static lbf | 139 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R4, EE11/2 2RS Koyo, S1PP7 FAF, Z99R4 NDH |
| Dynamic lbf | 335 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R4 2RS PRX |
| Duty | Light |
| Grease RPM | 44000 rpm |
| Brand | Bearings Limited |