BL Deep Groove Ball Bearings (Metric) 6202, Open, Medium Duty, 15mm Bore, 35mm OD
Deep Groove Ball Bearing
Common Interchanges: 202S MRC, 202K FAF, 3202 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6202/C3, Open, Medium Duty, 15mm Bore, 35mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.378 in |
| Width | 1.378 in |
| Depth | 1.378 in |
| Height | 0.4331 in |
| Weight | 0.1 lbs |
| Bore Diameter | 15 mm |
| Static Load Rating | 805 N |
| Diameter | 35 mm |
Product Details
| Dynamic Load Rating (N) | 1740 |
| Static lbf | 805 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 202S MRC, 202K FAF, 3202 NDH |
| Dynamic lbf | 1740 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6202/C3 |
| Oil RPM | 23000 rpm |
| Duty | Medium |
| Grease RPM | 19000 rpm |
| Brand | Bearings Limited |