TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 20mm Bore, 42mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6004-2RS, 2 Rubber Seals, Light Duty, 20mm Bore, 42mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9104PP FAF, 104KSZZ MRC, 993L04 NDH, 6004 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9104PP FAF, 104KSZZ MRC, 993L04 NDH, 6004 LLU NTN
PRICE
$6.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.6535 in |
| Width | 1.6535 in |
| Depth | 1.6535 in |
| Height | 0.4724 in |
| Weight | 0.2 lbs |
| Bore Diameter | 20 mm |
| Static Load Rating | 1140 N |
| Diameter | 42 mm |
Product Details
| Dynamic Load Rating (N) | 2110 |
| Static lbf | 1140 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9104PP FAF, 104KSZZ MRC, 993L04 NDH, 6004 LLU NTN |
| Dynamic lbf | 2110 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6004 2RS/C3 PRX |
| Oil RPM | 21000 rpm |
| Duty | Light |
| Grease RPM | 18000 rpm |
| Brand | Bearings Limited |