BL Deep Groove Ball Bearings (Metric) 6203-2RS, 2 Rubber Seals, Medium Duty, 17mm Bore, 40mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 203SZZ MRC, 203PP FAF, 99503 NDH, 6203 DDU NSK, 6203 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 17mm Bore, 40mm OD
|
Questions & Answers (0)
Product Description
PRICE
$4.52
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5748 in |
| Width | 1.5748 in |
| Depth | 1.5748 in |
| Height | 0.4724 in |
| Weight | 0.2 lbs |
| Bore Diameter | 17 mm |
| Static Load Rating | 1080 N |
| Diameter | 40 mm |
Product Details
| Dynamic Load Rating (N) | 2150 |
| Static lbf | 1080 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 203SZZ MRC, 203PP FAF, 99503 NDH, 6203 DDU NSK, 6203 LLU NTN |
| Dynamic lbf | 2150 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6203 2RSL/C3 PRX |
| Oil RPM | 20000 rpm |
| Duty | Medium |
| Grease RPM | 12000 rpm |
| Brand | Bearings Limited |