TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 60mm Bore, 95mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6012-2RS, 2 Rubber Seals, Light Duty, 60mm Bore, 95mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9112PP FAF, 112KSZZ MRC, 993L12 NDH, 6012 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9112PP FAF, 112KSZZ MRC, 993L12 NDH, 6012 LLU NTN
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.7402 in |
| Width | 3.7402 in |
| Depth | 3.7402 in |
| Height | 0.7087 in |
| Weight | 0.9 lbs |
| Bore Diameter | 60 mm |
| Static Load Rating | 5200 N |
| Diameter | 95 mm |
Product Details
| Dynamic Load Rating (N) | 6600 |
| Static lbf | 5200 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9112PP FAF, 112KSZZ MRC, 993L12 NDH, 6012 LLU NTN |
| Dynamic lbf | 6600 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6012 2RS/C3 PRX |
| Oil RPM | 8300 rpm |
| Duty | Light |
| Grease RPM | 7000 rpm |
| Brand | Bearings Limited |