BL Deep Groove Ball Bearings (Metric) 6008-2RS, 2 Rubber Seals, Light Duty, 40mm Bore, 68mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9108PP FAF, 108KSZZ MRC, 993L08 NDH, 6008 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 40mm Bore, 68mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.6772 in |
| Width | 2.6772 in |
| Depth | 2.6772 in |
| Height | 0.5906 in |
| Weight | 0.4 lbs |
| Bore Diameter | 40 mm |
| Static Load Rating | 2590 N |
| Diameter | 68 mm |
Product Details
| Dynamic Load Rating (N) | 3750 |
| Static lbf | 2590 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9108PP FAF, 108KSZZ MRC, 993L08 NDH, 6008 LLU NTN |
| Dynamic lbf | 3750 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6008 2RS/C3 PRX |
| Oil RPM | 12000 rpm |
| Duty | Light |
| Grease RPM | 10000 rpm |
| Brand | Bearings Limited |