TRITAN Deep Groove Ball Bearings (Metric) 6201/C3, Open, Medium Duty, 12mm Bore, 32mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6201, Open, Medium Duty, 12mm Bore, 32mm OD
Deep Groove Ball Bearing
Common Interchanges: 201S MRC, 201K FAF, 3201 NDH
Deep Groove Ball Bearing
Common Interchanges: 201S MRC, 201K FAF, 3201 NDH
PRICE
$4.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.2598 in |
| Width | 1.2598 in |
| Depth | 1.2598 in |
| Height | 0.3937 in |
| Weight | 0.1 lbs |
| Bore Diameter | 12 mm |
| Static Load Rating | 690 N |
| Diameter | 32 mm |
Product Details
| Dynamic Load Rating (N) | 1530 |
| Static lbf | 690 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 201S MRC, 201K FAF, 3201 NDH |
| Dynamic lbf | 1530 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6201/C3 |
| Oil RPM | 26000 rpm |
| Duty | Medium |
| Grease RPM | 22000 rpm |
| Brand | Bearings Limited |