TRITAN Deep Groove Ball Bearings (Metric) 6301/C3, Open, Heavy Duty, 12mm Bore, 37mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6301, Open, Heavy Duty, 12mm Bore, 37mm OD
Deep Groove Ball Bearing
Common Interchanges: 301S MRC, 301K FAF, 3301 NDH
Deep Groove Ball Bearing
Common Interchanges: 301S MRC, 301K FAF, 3301 NDH
PRICE
$6.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.4567 in |
| Width | 1.4567 in |
| Depth | 1.4567 in |
| Height | 0.4724 in |
| Weight | 0.1 lbs |
| Bore Diameter | 12 mm |
| Static Load Rating | 950 N |
| Diameter | 37 mm |
Product Details
| Bearing Type | Open |
| Dynamic Load Rating (N) | 2180 |
| Static lbf | 950 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 301S MRC, 301K FAF, 3301 NDH |
| Dynamic lbf | 2180 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6301/C3 |
| Oil RPM | 24000 rpm |
| Duty | Heavy |
| Grease RPM | 16000 rpm |
| Brand | Bearings Limited |