TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6204-2RS, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 204SZZ MRC, 204PP FAF, 99504 NDH, 6204 DDU NSK, 6204 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 204SZZ MRC, 204PP FAF, 99504 NDH, 6204 DDU NSK, 6204 LLU NTN
PRICE
$5.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.8504 in |
| Width | 1.8504 in |
| Depth | 1.8504 in |
| Height | 0.5512 in |
| Weight | 0.2 lbs |
| Bore Diameter | 20 mm |
| Static Load Rating | 1490 N |
| Diameter | 47 mm |
Product Details
| Dynamic Load Rating (N) | 2880 |
| Static lbf | 1490 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 204SZZ MRC, 204PP FAF, 99504 NDH, 6204 DDU NSK, 6204 LLU NTN |
| Dynamic lbf | 2880 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6204 2RSL/C3 PRX |
| Oil RPM | 18000 rpm |
| Duty | Medium |
| Grease RPM | 11000 rpm |
| Brand | Bearings Limited |