TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 55mm Bore, 90mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6011-2RS, 2 Rubber Seals, Light Duty, 55mm Bore, 90mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9111PP FAF, 111KSZZ MRC, 993L11 NDH, 6011 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9111PP FAF, 111KSZZ MRC, 993L11 NDH, 6011 LLU NTN
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5433 in |
| Width | 3.5433 in |
| Depth | 3.5433 in |
| Height | 0.7087 in |
| Weight | 0.8 lbs |
| Bore Diameter | 55 mm |
| Static Load Rating | 4850 N |
| Diameter | 90 mm |
Product Details
| Dynamic Load Rating (N) | 6350 |
| Static lbf | 4850 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9111PP FAF, 111KSZZ MRC, 993L11 NDH, 6011 LLU NTN |
| Dynamic lbf | 6350 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6011 2RS/C3 PRX |
| Oil RPM | 9000 rpm |
| Duty | Light |
| Grease RPM | 7700 rpm |
| Brand | Bearings Limited |