TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 55mm Bore, 100mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6211-2RS, 2 Rubber Seals, Medium Duty, 55mm Bore, 100mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 211SZZ MRC, 211PP FAF, 6211 2RDGSR Koyo, 99511 NDH, 6211 DDU NSK, 6211 LLU NTN
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 211SZZ MRC, 211PP FAF, 6211 2RDGSR Koyo, 99511 NDH, 6211 DDU NSK, 6211 LLU NTN
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.937 in |
| Width | 3.937 in |
| Depth | 3.937 in |
| Height | 0.8268 in |
| Weight | 1 lbs |
| Bore Diameter | 55 mm |
| Static Load Rating | 6500 N |
| Diameter | 100 mm |
Product Details
| Dynamic Load Rating (N) | 9750 |
| Static lbf | 6500 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 211SZZ MRC, 211PP FAF, 6211 2RDGSR Koyo, 99511 NDH, 6211 DDU NSK, 6211 LLU NTN |
| Dynamic lbf | 9750 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6211 2RS/C3 PRX |
| Oil RPM | 7600 rpm |
| Duty | Medium |
| Grease RPM | 6400 rpm |
| Brand | Bearings Limited |