BL Deep Groove Ball Bearings (Metric) 6304-2RS, 2 Rubber Seals, Heavy Duty, 20mm Bore, 52mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 304SZZ MRC, 304PP FAF, 99604 NDH, 6304 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 20mm Bore, 52mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.0472 in |
| Width | 2.0472 in |
| Depth | 2.0472 in |
| Height | 0.5906 in |
| Weight | 0.3 lbs |
| Bore Diameter | 20 mm |
| Static Load Rating | 1780 N |
| Diameter | 52 mm |
Product Details
| Dynamic Load Rating (N) | 3580 |
| Static lbf | 1780 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 304SZZ MRC, 304PP FAF, 99604 NDH, 6304 LLU NTN |
| Dynamic lbf | 3580 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6304 2RS/C3 PRX |
| Oil RPM | 17000 rpm |
| Duty | Heavy |
| Grease RPM | 10000 rpm |
| Brand | Bearings Limited |